Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #27295
Mfr # 27295
Zoro # G708478900
Sold in multiples of 2 for $36.70
$36.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 300°F
- Type Dual Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 27295
- Zoro # G708478900
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- CONTINENTAL CONTITECH 5VX1500 Cogged V-Belt, 150" Outside Length, 5/8" Top Width, 1 Ribs (5VX1500)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1M)
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- NATIONAL Small Bore Metric Seals, 35X55X8-R2LS32-S (35X55X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides