Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #26921
Mfr # 26921
Zoro # G508479145
product price: $15.75
/ea
Sold in multiples of 2 for $31.50
$31.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 26921
- Zoro # G508479145
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM42-D6)
- D&D 1307mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1307)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz. (TSPL100)
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #29871 (29871)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- Chicago Rawhide Linear Seals & Rings