Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #26284
Mfr # 26284
Zoro # G508479091
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Width (mm) 9 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 26284
- Zoro # G508479091
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" x 3/8" Tube x MNPT SS Male Adapter (KQG2H11-N02S)
- QUINCY COMPRESSOR QGS Series 10 HP Rotary Screw Compressor, QGS 10 HPD-3 (QGS 10 HPD-3)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- PARKER Filter Element, For 4HET2 & 4HET5, PK4 (4/150-19-BX)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small Bore Seals, #29871 (29871)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals (21736)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- NATIONAL Small Bore Inch Seal, 481397 (481397)
- Chicago Rawhide Linear Bearings & Guides