Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #26239
Mfr # 26239
Zoro # G408479108
product price: $32.99
/ea
Sold in multiples of 2 for $65.98
$65.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 400°F
- Type Triple Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 26239
- Zoro # G408479108
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Triple Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- NOVAFLEX 1-7/8" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU79)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- BESTORQ 5VX690 Cogged Belt, 69 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX690)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- Chicago Rawhide Linear Bearings & Guides