Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 26238
Zoro # G509134852
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Width (mm) 9 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 26238
- Zoro # G509134852
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932614Q, Pressure Line, 6 micron (ZX-932614Q)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Mid Continent Replacement For: JA1M069NV (D454)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- Chicago Rawhide Linear Seals & Rings