Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #26204
Mfr # 26204
Zoro # G308479031
Sold in multiples of 2 for $58.30
$58.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.62 in
- Width (mm) 9.53 mm
- Temp. Range -40 to 400°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 26204
- Zoro # G308479031
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.62 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBALL MIDWEST Regulator Valve (STC87982A-18)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6002-2NSE9C3 (6002-2NSE9C3)
- COXREELS Hand Crank Hose Reel 1/2inx200ft 5000PSI (HP1125-4-200)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- NATIONAL Small Bore Inch Seal, 455154 (455154)
- Chicago Rawhide Linear Seals & Rings