Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #24889
Mfr # 24889
Zoro # G708479303
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.24 in
- Temp. Range -40 to 225°F
- Width (mm) 11.13 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 24889
- Zoro # G708479303
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.24 in |
Width (mm) | 11.13 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR A PLATE - 80 CHAIN AND BELOW - DIRECT BORE (80A29)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- PIX Belt, XPA Cogged, 13 x 950mm LP (XPA950)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- NATIONAL Small Bore Inch Seal, 472642V (472642V)
- Chicago Rawhide Linear Bearings & Guides