Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #24886
Mfr # 24886
Zoro # G508479336
product price: $15.79
/ea
Sold in multiples of 2 for $31.58
$31.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 24886
- Zoro # G508479336
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 4 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- D&D 84" Outside Length, 1 1/4" Top Width, 1 Ribs (D79)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 10, QRS 15 (6211472550)
- CORROSION BLOCK Liquid 4-Liter Refill - Non-Hazmat, Non-Flammable -Non-Toxic (20004)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- CHICAGO RAWHIDE Small Bore Seals, #16545 (16545)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #19886 (19886)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- Chicago Rawhide Linear Bearings & Guides