Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #23708
Mfr # 23708
Zoro # G508478940
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 225°F
- Type Single Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 23708
- Zoro # G508478940
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3/5 (1312100549)
- ZORO SELECT FHP Sheave, AK184-QT (AK184)
- CLIMAX METAL PRODUCTS ISCC-112-112-S One-Piece Industry Standard Clamping Coupling (ISCC-112-112-S)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- NATIONAL Small Bore Inch Seal, 416556 (416556)
- Chicago Rawhide Linear Seals & Rings