Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #22614
Mfr # 22614
Zoro # G408479092
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Type Single Lip
- Temp. Range -40 to 250°F
- Width (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 22614
- Zoro # G408479092
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 15 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (4200)
- CHIEF Hydraulic Cylinder, 4" Bore Dia. (400815TCU3)
- SMC Vacuum Water Separator, 3/4 In (AMJ5000-N06B)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- NATIONAL Small Bore Metric Seals, 70X85X8-R2LS32-S (70X85X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings