Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #22492
Mfr # 22492
Zoro # G608479335
product price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 225°F
- Type Single Lip
- Width (mm) 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 22492
- Zoro # G608479335
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Q-D Bushing - Inch Bore Type, M 3 7/16 (M 3 7/16)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK2 (04E-664)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LR)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R73E10GV, Return Line, 10 micron (ZX-R73E10GV)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #12124 (12124)
- CHICAGO RAWHIDE Small Bore Seals, #24863 (24863)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- NATIONAL Small Bore Inch Seal, 450274 (450274)
- Chicago Rawhide Linear Seals & Rings