Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #22448
Mfr # 22448
Zoro # G308479314
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -65 to 225°F
- Width (mm) 11 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 22448
- Zoro # G308479314
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- DRAW-TITE HITCH BALL LUBE 4OZ JAR (58117)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 60 cfm (4ZL53)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/8"-27 Thread Size, 60 Series (H1-63)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- Chicago Rawhide Linear Bearings & Guides