Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #22411
Mfr # 22411
Zoro # G208479322
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Width (mm) 14 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 22411
- Zoro # G208479322
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 14 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 80 ANSI, 10 ft. (2YDW9)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- FAFNIR Ball Bearings, #9104PP (9104PP)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- NATIONAL Small Bore Inch Seal, 40433S (40433S)
- Chicago Rawhide Linear Seals & Rings