Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #22358
Mfr # 22358
Zoro # G308479024
product price: $13.65
/ea
Sold in multiples of 2 for $27.30
$27.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 225°F
- Width (mm) 11 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 22358
- Zoro # G308479024
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (BX108)
- DIXON Wilkerson High Flow Regulator, R30, 1" (R30-08R)
- EATON Soft Start Controller, 240/480VAC, 24A (DS7-342SX024N0-N)
- SMC Plug-In Reducing Elbow, 90 Deg, 1/4x5/16 (KQ2L07-09A)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- NATIONAL Small Bore Metric Seals, 75X95X10-R2LS32-S (75X95X10-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings