Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #21650
Mfr # 21650
Zoro # G308479062
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -100 to 400°F
- Type Single Lip
- Width (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 21650
- Zoro # G308479062
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.687 In (SCE118)
- ZORO SELECT Fitting, Boss Style (3LZ70)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4FP-E5)
- BROWNING Interchange General Units, #VF4S231 (VF4S231)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- Chicago Rawhide Linear Seals & Rings