Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #21134
Mfr # 21134
Zoro # G408479146
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 11 mm
- Type Single Lip
- Temp. Range -40 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 21134
- Zoro # G408479146
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 11 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINKBELT UB235XHL 2 3/16 Unmounted Ball Bearing (UB235HL)
- GREENLEE Pump, Hand (7475H)
- POWERFLITE 3L560 56" Outside Length, 3/8" Top Width, 1 Ribs (3L560-2)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #14262 (14262)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- Chicago Rawhide Linear Bearings & Guides