Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #20439
Mfr # 20439
Zoro # G308479215
product price: $14.69
/ea
Sold in multiples of 2 for $29.38
$29.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -40 to 250°F
- Type External Lip
- Width (mm) 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 20439
- Zoro # G308479215
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 250°F |
Type | External Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 1/4 x 50 ft EPDM Air-Water-Light Chemical 200PSI Brass MPT to MPT Red (RR1/4x50-200)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00158OT3E145TC-S)
- ARO Solenoid Air Control Valve, 1/2 In, 24VDC (M214SD-024-D)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6316 2RS C3)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #11777 (11777)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- Chicago Rawhide Linear Bearings & Guides