Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19965
Mfr # 19965
Zoro # G208478912
product price: $10.55
/ea
Sold in multiples of 2 for $21.10
$21.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19965
- Zoro # G208478912
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (31TR81)
- CLIMAX METAL PRODUCTS ISTC-037-16 One-Piece Threaded Clamping Collar (ISTC-037-16)
- PYROIL Penetrating Silicone Spray, Aerosol, 11 Oz (596555)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- NATIONAL Small Bore Metric Seals, 60X75X10-R2LS32-S (60X75X10-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings