Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19610
Mfr # 19610
Zoro # G408479177
product price: $24.25
/ea
Sold in multiples of 2 for $48.50
$48.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -100 to 325°F
- Type Single Lip
- Width (mm) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19610
- Zoro # G408479177
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 325°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CARBON BRUSH - 1 X 0.625 X 0.25 - FOR DRIVE MOTORS (222625)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (400527)
- KIPP Oil Level Sight Glass D1=M40X1, 5, D=51, Form:B With Reflector, Thermoplastic (K0445.2514015)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- NATIONAL Small Bore Metric Seals, 35X47X6-R2LS32-S (35X47X6-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings