Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19428
Mfr # 19428
Zoro # G908479103
product price: $11.65
/ea
Sold in multiples of 2 for $23.30
$23.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.9 in
- Temp. Range -40 to 250°F
- Type Dual Lip
- Width (mm) 10.69 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19428
- Zoro # G908479103
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.9 in |
Width (mm) | 10.69 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 250°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- LINCOLN Analog Oil Meter (3866)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- NATIONAL Small Bore Metric Seals, 62X85X12-RLS35-S (62X85X12-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides