Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 19380
Zoro # G009191072
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.06 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19380
- Zoro # G009191072
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.06 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-643 TiN C-5 Carbide Insert (6000-6943)
- CONTINENTAL CONTITECH AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (AX53)
- MARATHON MOTORS Motor, 1/6 HP, OEM Replacement Brand: Greenheck Replacement For: Mfr. 300010 (048A11O251)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- Chicago Rawhide Linear Bearings & Guides