Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19277
Mfr # 19277
Zoro # G508478803
product price: $19.55
/ea
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 12 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19277
- Zoro # G508478803
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (1961-7R)
- PRIMEFIT 3/8" x 50Ft PVC Air Hose (PVC380503)
- D&D Belt, VS, 1.187 x 36.9in OC (1922V363)
- ROSTA Elastomeric Tensioner, 50 mm Arm Width (06011004)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- NATIONAL Small Bore Metric Seals, 38X50X8-R2LS32-S (38X50X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides