Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19264
Mfr # 19264
Zoro # G408478743
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19264
- Zoro # G408478743
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- LPS LPS 1 Greaseless Lubricant, 5 Gal. (00105)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- CLIMAX METAL PRODUCTS H1C-175 One-Piece Clamping Collar Recessed Screw (H1C-175)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- NATIONAL Small Bore Inch Seal, 472826 (472826)
- Chicago Rawhide Linear Bearings & Guides