Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 19243
Zoro # G009134789
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.69 in
- Temp. Range -40 to 400°F
- Type Dual Lip
- Width (mm) 7.72 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19243
- Zoro # G009134789
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.69 in |
Width (mm) | 7.72 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840589)
- WESTWARD Grease Fitting, 90 Deg., Stl, 27/32" L, PK10 (52NZ59)
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60P14)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- NATIONAL Small Bore Metric Seals, 50X70X10-R2LS32-S (50X70X10-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides