Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19240
Mfr # 19240
Zoro # G308478805
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Single Lip
- Width (mm) 9 mm
- Temp. Range -100 to 325°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19240
- Zoro # G308478805
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -100 to 325°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial/Deep Groove Ball Bearing - 17 Mm Id X 40 Mm Od X 12 Mm W; Double Sealed (6203DDU)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UELFLU-1M)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (212706)
- CONTINENTAL CONTITECH Synchronous Gearbelt, Y-1200,150 Teeth (Y-1200)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- NATIONAL Small Bore Metric Seals, 30X65X8-R2LS32-S (30X65X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings