Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19236
Mfr # 19236
Zoro # G308478713
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.69 in
- Type Single Lip
- Width (mm) 7.72 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19236
- Zoro # G308478713
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.69 in |
Width (mm) | 7.72 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- CLIMAX METAL PRODUCTS 2C-250 Two-Piece Clamping Collar (2C-250)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- TITAN PRO Motor Run Capacitor, 30 MFD, 3-15/16 In. H (TOCF30)
- CHICAGO RAWHIDE Scotseals, #38780 (38780)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #12330 (12330)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- Chicago Rawhide Linear Seals & Rings