Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19062
Mfr # 19062
Zoro # G208478349
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
$25.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -40 to 300°F
- Type Dual Lip
- Width (mm) 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19062
- Zoro # G208478349
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- FESTO Plastic Tubing PUN-4X0, 75-SI (PUN-4X0,75-SI)
- YORK Motor Mount Arm, Single (S1-026-23777-000)
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- NATIONAL Small Bore Inch Seal, 352541 (352541)
- Chicago Rawhide Linear Bearings & Guides