Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #19000
Mfr # 19000
Zoro # G208478363
product price: $15.85
/ea
Sold in multiples of 2 for $31.70
$31.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 19000
- Zoro # G208478363
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Scotseals, #38780 (38780)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- NATIONAL Small Bore Inch Seal, 472954 (472954)
- Chicago Rawhide Linear Seals & Rings