Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18912
Mfr # 18912
Zoro # G308478577
product price: $27.39
/ea
Sold in multiples of 2 for $54.78
$54.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Temp. Range -65 to 225°F
- Width (mm) 12 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18912
- Zoro # G308478577
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2PS-BL-100 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-100)
- DAYTON DC Gearmotor, 50 rpm, 12V, TENV (1Z824)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF14 B)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-111 (F4B-SC-111)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- NATIONAL Small Bore Inch Seal, 474278 (474278)
- Chicago Rawhide Linear Bearings & Guides