Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18889
Mfr # 18889
Zoro # G308478591
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.15 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18889
- Zoro # G308478591
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.15 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- ZORO SELECT Grease Fitting, 8 pcs. (5PU16)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/8" Bore (NP-18)
- SMC Male Elbow, 45 Deg, 8mm, TubexMale BSPT (KQ2K08-02AS)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- Chicago Rawhide Linear Bearings & Guides