Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18710
Mfr # 18710
Zoro # G208478660
product price: $21.89
/ea
Sold in multiples of 2 for $43.78
$43.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -40 to 250°F
- Type Dual Lip
- Width (mm) 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18710
- Zoro # G208478660
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 13 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 250°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor .9A (99080175)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Red (HZR10020-50-77-G)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- Chicago Rawhide Linear Bearings & Guides