Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18708
Mfr # 18708
Zoro # G408478668
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.81 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18708
- Zoro # G408478668
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.81 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-3/4)
- CARLISLE 1890-14MPT-85 Panther Synchronous Belt (1890-14MPT-85)
- CLIMAX METAL PRODUCTS 2C-056 Two-Piece Clamping Collar (2C-056)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-3/4 (CB222414)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- NATIONAL Small Bore Metric Seals, 145X175X14-R2LS32-S (145X175X14-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings