Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18666
Mfr # 18666
Zoro # G908478700
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.75 in
- Temp. Range -40 to 300°F
- Type Single Lip
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18666
- Zoro # G908478700
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.75 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6202UC3, 6200 Series Single Row Deep Groove Ball Bearing (6202UC3)
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- SMITH BEARING Track Roller, Stud, Roller Dia. 2 In. (PCR-2)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- NATIONAL Small Bore Inch Seal, 456192 (456192)
- Chicago Rawhide Linear Seals & Rings