Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18626
Mfr # 18626
Zoro # G408478699
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.69 in
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18626
- Zoro # G408478699
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.69 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (5VX900)
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease PK12 (L0152-063)
- MARCO Air Hose Gasket 2-Lug - 10/Pkg (10UG2)
- BESTORQ 3V730/02 Banded Belt, 73 in Outside Length, 3/8 in Top Width, 2 Ribs (3V730/02)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- NATIONAL Small Bore Metric Seals, 14X24X7-R2LS32-S (14X24X7-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides