Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18603
Mfr # 18603
Zoro # G308478553
product price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 8 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18603
- Zoro # G308478553
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 8 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- VIKAN Coupling Adapter, Female, 362 psi (0703US)
- GATES 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220K)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- NATIONAL Small Bore Metric Seals, 55X85X10-R2LS32-S (55X85X10-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides