Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18592
Mfr # 18592
Zoro # G708478634
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Temp. Range -100 to 325°F
- Width (mm) 9.5 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18592
- Zoro # G708478634
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 9.5 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 325°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- TSUBAKI Chain Link, Single Strand, #100 (100 CL)
- FAFNIR Wide Inner Ring Insert Bearings, #G1203KRRB (G1203KRRB)
- BSC PREFERRED Poly Rib K Belt, 38.5in EL-3 Rib (P030385E)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- NATIONAL Small Bore Metric Seals, 35X52X10-R2LS32-S (35X52X10-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings