Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18548
Mfr # 18548
Zoro # G308478744
Sold in multiples of 2 for $26.70
$26.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Dual Lip
- Temp. Range -40 to 300°F
- Width (mm) 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18548
- Zoro # G308478744
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 15 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- SMC Male Branch Tee, 12mm, TubexMale BSPT (KQ2T12-03AS)
- RULAND Urethane Spider, Tq 165 In-Lbs, JC26/MJC41 (JD26/41-98R)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- NATIONAL Small Bore Inch Seal, 6324S (6324S)
- Chicago Rawhide Linear Seals & Rings