Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18536
Mfr # 18536
Zoro # G208478752
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 5 mm
- Type Dual Lip
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18536
- Zoro # G208478752
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 5 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Chain Coupling Flange, FB5012 X 1 (5012X1 KWY 1/4X1/8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SKS8H, Suction, 10 micron (ZX-HC7400SKS8H)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- CHICAGO RAWHIDE Small Bore Seals, #19886 (19886)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- NATIONAL Small Bore Metric Seals, 30X42X7-R2LS32-S (30X42X7-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides