Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #18104
Mfr # 18104
Zoro # G808478435
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 18104
- Zoro # G808478435
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 1/4-18, 3/8-18, PK5 (5RKX1)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKV6)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X04X04)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- NATIONAL Small Bore Metric Seals, 30X45X8-R2LS32-S (30X45X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides