Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17849
Mfr # 17849
Zoro # G708478351
product price: $16.39
/ea
Sold in multiples of 2 for $32.78
$32.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.23 in
- Width (mm) 8.51 mm
- Temp. Range -100 to 325°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17849
- Zoro # G708478351
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.23 in |
Width (mm) | 8.51 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 325°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Milton Industries MIL-1814 0.38 in. NPT Female (MIL-1814)
- DUAL DURA-PREMIUM SYNC TORQUE Timing Belt, DL, 05 x 255in PL, T68 (D255L050)
- HONEYWELL 203372 F50A, E, F Prefilter (203372)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-1-BL (PUN-8X1,25-S-1-BL)
- CHICAGO RAWHIDE Small Bore Seals, #14864 (14864)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- Chicago Rawhide Linear Bearings & Guides