Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17787
Mfr # 17787
Zoro # G308478508
product price: $17.89
/ea
Sold in multiples of 2 for $35.78
$35.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 10 mm
- Temp. Range -100 to 325°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17787
- Zoro # G308478508
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 10 mm |
Details
Item | Shaft Seal |
Temp. Range | -100 to 325°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-05-13)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32207)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #18444 (18444)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- NATIONAL Small Bore Metric Seals, 45X62X7-R2LS32-S (45X62X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings