Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17718
Mfr # 17718
Zoro # G708478535
product price: $12.95
/ea
Sold in multiples of 2 for $25.90
$25.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.06 in
- Width (mm) 9.53 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17718
- Zoro # G708478535
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.06 in |
Width (mm) | 9.53 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- DYNABRADE Open-End Wrench, 3/4", 95176 (95176)
- PARKER Hydraulic Hose Adapter, 0.75" L, 7200 psi (1/4 HP-SS)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68118)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- Chicago Rawhide Linear Seals & Rings