Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17702
Mfr # 17702
Zoro # G408478507
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3 in
- Width (mm) 6 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17702
- Zoro # G408478507
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-7/8-XB)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- ELESA Oil level sight glass, HE.17 (HE.)
- GATES 32770, 10*T-BOLT CLAMP 94 (32770)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- NATIONAL Small Bore Inch Seal, 417172 (417172)
- Chicago Rawhide Linear Bearings & Guides