Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17544
Mfr # 17544
Zoro # G608478659
Sold in multiples of 4 for $33.96
$33.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.75 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17544
- Zoro # G608478659
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.75 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0110 D 010 BH4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BH4HC)
- CONTINENTAL CONTITECH B108 Wrapped V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (B108)
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- POWERDRIVE QD Bushing, Series SH, 1-1/2" Bore (SH-1-1/2)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- NATIONAL Small Bore Metric Seals, 70X85X8-R2LS32-S (70X85X8-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides