Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17461
Mfr # 17461
Zoro # G808478633
product price: $7.99
/ea
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17461
- Zoro # G808478633
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 12 Inch Flex Grease Gun Hose Extension With Coupler & Spring Guard 4,500 Working PSI (1/8 Inch NPT) (ZY900)
- DODGE P2B-E-107R Type E-Xtra Pillow Block, 2-Bolt Base (023003 P2B-E-107R)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- THOMSON Seals, Inch (S750)
- Chicago Rawhide Linear Bearings & Guides