Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17284
Mfr # 17284
Zoro # G608478741
Sold in multiples of 4 for $31.96
$31.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17284
- Zoro # G608478741
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- CHAMPION SPRAYON Champion Silicone Mold Release, 12PK (438-5162)
- CLESCO PBPS-BR-062 Bronze Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BR-062)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12458)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #6120 (6120)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small V-Rings, #400400 (400400)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- NATIONAL Small Bore Metric Seals, 40X62X8-R2LS32-S (40X62X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings