Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17280
Mfr # 17280
Zoro # G508478728
product price: $10.19
/ea
Sold in multiples of 4 for $40.76
$40.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -40 to 300°F
- Type Single Lip
- Width (mm) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17280
- Zoro # G508478728
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 300°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 500-5M-15 (500-5M-15)
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- DAYTON Variable Frequency Drive, 1 HP, 208-240V (13E651)
- CHICAGO PNEUMATIC General Purpose Needle Scaler (CP7120)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small Bore Seals, #17270 (17270)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- NATIONAL Small Bore Inch Seal, 472311 (472311)
- Chicago Rawhide Linear Bearings & Guides