Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17231
Mfr # 17231
Zoro # G208478509
Sold in multiples of 4 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17231
- Zoro # G208478509
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R34C10CV, Return Line, 10 micron, Outside-In (MF0577053)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small V-Rings, #400750 (400750)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- NATIONAL Small Bore Inch Seal, 417511 (417511)
- Chicago Rawhide Linear Seals & Rings