Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17187
Mfr # 17187
Zoro # G908478472
product price: $3.59
/ea
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.4 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 5.33 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17187
- Zoro # G908478472
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.4 in |
Width (mm) | 5.33 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- SMC PU Tubing, OD 3/8", ID 0.25", 60 ft., Clear (TIUB11C-20)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- Chicago Rawhide Linear Seals & Rings