Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17147
Mfr # 17147
Zoro # G508478346
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Dual Lip
- Width (mm) 8 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17147
- Zoro # G508478346
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 8 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/15 HP, 1500 rpm (OTC6001)
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs (13V795)
- CAMPBELL HAUSFELD COMPR PUMP CI15K000P (TX2118)
- TSUBAKI Connecting Roller Link, K-1 Attachment (C2040LK1CL)
- CHICAGO RAWHIDE Small Bore Seals, #11123 (11123)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Small Bore Seals, #12437 (12437)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- Chicago Rawhide Linear Bearings & Guides